Product details
- 0.51 in Stroke
features
- Design eliminates the need for fittings and tubing, minimizing space requirements and facilitating easy removal of chips and dirt
- Minimal cylinder height enables extremely compact fixture designs
- High-strength bodies and internal plunger wipers allow maintenance-free, high cycle performance
- Center-tapped plungers will hold workpiece contact butTons
- Standard SAE bodies make manifold cavity preparation easy
Specifications
Series | CSM |
Body Material | Steel |
Stroke | 0.51 in |
Oil Capacity - Advance | 0.12 in3 |
Cylinder Capacity Advance [MAX] | 1190 lbs |
Operating Pressure [Max] | 5000 psi |
Operating Pressure Ranges [MAX] | 5000 psi |
Return Type | Single-Acting, Spring Return |
Cylinder Effective Area - Advance | 0.24 in2 |
Plunger Type | Solid |
Material | Steel |
Stroke Range | 0 to 0.99 in |
Action | Single-Acting |
Weight | 1.1 LB |