Product details
- 13 mm Stroke
features
- Design eliminates the need for fittings and tubing, minimizing space requirements and facilitating easy removal of chips and dirt
- Minimal cylinder height enables extremely compact fixture designs
- High-strength bodies and internal plunger wipers allow maintenance-free, high cycle performance
- Center-tapped plungers will hold workpiece contact butTons
- Standard SAE bodies make manifold cavity preparation easy
Specifications
Cylinder Effective Area - Advance | 1.6 cm2 |
Diameter | 13 mm |
Return Type | Single-Acting, Spring Return |
Retract Height | 16.5 mm |
Action | Single-Acting |
Series | CSM |
Stroke Range | 0 to 23 mm |
Oil Capacity - Advance | 2.0 cm3 |
Cylinder Capacity [Max] | 49 kN |
Stroke | 13 mm |
Cylinder Capacity Range [MAX] | 0 to 49 kN |
Operating Pressure [Max] | 350 bar |
Cylinder Capacity Advance [MAX] | 5.3 kN |
Weight | 0.5 LB |
EAN or UPC | 662005127825 |