Product details
- 13 mm Stroke
features
- Minimum cylinder diameter combined with maximized clamping forces
- Threaded body allows fine positioning and easy installation
- Internal plunger wipers allow maintenance-free, high-cycle performance
- Center-tapped plungers will hold workpiece contact butTons
- Single-acting models with spring return simplify hydraulic tubing requirements
Specifications
Stroke Range | 0 to 23 mm |
Cylinder Capacity Advance [MAX] | 17.2 kN |
Return Type | Single-Acting, Spring Return |
Cylinder Capacity Range [MAX] | 0 to 49 kN |
Stroke | 13 mm |
Operating Pressure [Max] | 350 bar |
Oil Capacity - Advance | 6.63 cm3 |
Series | CST |
Retract Height | 69.9 mm |
Action | Single-Acting |
Cylinder Effective Area - Advance | 5.1 cm2 |
Cylinder Capacity [Max] | 49 kN |
Weight | 1.4 LB |
EAN or UPC | 662005127672 |