Product details
- 1.49 in Stroke
Specifications
Plunger Type | Solid |
Material | Steel |
Series | CST |
Cylinder Effective Area - Advance | 0.79 in2 |
Oil Capacity - Advance | 1.18 in3 |
Operating Pressure [Max] | 5000 psi |
Return Type | Single-Acting, Spring Return |
Stroke | 1.49 in |
Weight | 0.0 LB |
EAN or UPC | 662005125401 |