Product details
- 25 mm Stroke
features
- Minimum cylinder diameter combined with maximized clamping forces
- Threaded body allows fine positioning and easy installation
- Internal plunger wipers allow maintenance-free, high-cycle performance
- Center-tapped plungers will hold workpiece contact butTons
- Single-acting models with spring return simplify hydraulic tubing requirements
Specifications
Retract Height | 93.4 mm |
Cylinder Capacity [Max] | 49 kN |
Cylinder Capacity Advance [MAX] | 26.9 kN |
Series | CST |
Stroke | 25 mm |
Cylinder Capacity Range [MAX] | 0 to 49 kN |
Oil Capacity - Advance | 19.70 cm3 |
Stroke Range | 24 to 47 mm |
Action | Single-Acting |
Cylinder Effective Area - Advance | 7.88 cm2 |
Operating Pressure [Max] | 350 bar |
Return Type | Single-Acting, Spring Return |
Weight | 2.6 LB |
EAN or UPC | 662005127696 |