Product details
- 51.6 mm Stroke
Specifications
Stroke | 51.6 mm |
Series | CST |
Return Type | Single-Acting, Spring Return |
Retract Height | 137 mm |
Cylinder Capacity Advance [MAX] | 39.2 kN |
Operating Pressure [Max] | 350 bar |
Cylinder Capacity [Max] | 49 kN |
Cylinder Effective Area - Advance | 11.36 cm2 |
Oil Capacity - Advance | 56.78 cm3 |
Weight | 0.0 LB |
EAN or UPC | 662005127726 |