Skip to content Skip to navigation menu


FZ-1637

High Pressure Fitting

Item #100193848
each
    Shipment Options

Product details

  • 1/4 in Connection Type 1
  • 1/4 in Connection Type 2

Specifications

Operating Pressure [Max] 10000 psi, 700 bar
Weight 1.0 LB
Close Compare List Open Compare List Toggle

Product Comparison