Product details
- 0.63 in Stroke
features
- Load can be attached to either end of the cylinder, providing a choice of push or pull actions - both realizing full cylinder capacity
- Very high cylinder capacities contained within small dimensions allow compact fixture designs
- Spring return operation allows for easy unloading of the workpiece
- Threaded collars and base mounting holes allow mounting flexibility, including table-top surfaces and T-slots
- Nickel-plated plungers, plunger wipers and internal venting prevent corrosion and support longer operation life on allHCS models
Specifications
Series | HCS |
Operating Pressure [Max] | 5000 psi, 350 bar |
Return Type | Single-Acting, Spring Return |
Action | Single-Acting |
Cylinder Capacity [Max] | 199 kN |
Oil Capacity - Advance | 3.19 in3, 52.27 cm3 |
Body Material | Steel |
Material | Steel |
Center Hole Diameter | 0.83 in, 21.0 mm |
Stroke | 0.63 in, 16 mm |
Cylinder Effective Area - Advance | 5.06 in2, 32.65 cm2 |
Stroke Range | 0 to 0.99 in, 0 to 23 mm |
Operating Pressure Ranges [MAX] | 5000 psi |
Plunger Type | Hollow |
Cylinder Capacity Range [MAX] | 49999 lbs |
Cylinder Capacity Advance [MAX] | 113.4 kN |
Weight | 9.1 LB |
EAN or UPC | 662005125081 |