Product details
- 0.56 in Stroke
features
- Load can be attached to either end of the cylinder, providing a choice of push or pull actions - both realizing full cylinder capacity
- Very high cylinder capacities contained within small dimensions allow compact fixture designs
- Spring return operation allows for easy unloading of the workpiece
- Threaded collars and base mounting holes allow mounting flexibility, including table-top surfaces and T-slots
- Nickel-plated plungers, plunger wipers and internal venting prevent corrosion and support longer operation life on allHCS models
Specifications
Action | Single-Acting |
Plunger Type | Hollow |
Material | Steel |
Operating Pressure [Max] | 5000 psi, 350 bar |
Cylinder Effective Area - Advance | 3.63 in2, 23.42 cm2 |
Cylinder Capacity [Max] | 99 kN |
Return Type | Single-Acting, Spring Return |
Stroke Range | 0 to 0.99 in, 0 to 23 mm |
Cylinder Capacity Advance [MAX] | 83.7 kN |
Stroke | 0.56 in, 14.2 mm |
Oil Capacity - Advance | 1.99 in3, 32.61 cm3 |
Series | HCS |
Operating Pressure Ranges [MAX] | 5000 psi |
Cylinder Capacity Range [MAX] | 19999 lbs |
Body Material | Steel |
Center Hole Diameter | 0.67 in, 17.0 mm |
Weight | 5.5 LB |
EAN or UPC | 662005125111 |