Product details
- 14500 psi Maximum Operating Pressure
Specifications
Operating Pressure [Max] | 14500 psi, 1000 bar |
Oil Displacement Per Stroke (1st Stage) | 3.2 in3, 52.6 cm3 |
Oil Displacement Per Stroke (2nd Stage) | 0.12 in3, 2.2 cm3 |
Weight | 16.0 LB |
EAN or UPC | 662005135370 |