Product details
- 0.32 in Stroke
Specifications
Cylinder Effective Area - Advance | 2.76 in2, 17.18 cm2 |
Series | MRH |
Plunger Type | Hollow |
Material | Steel |
Cylinder Capacity [Max] | 99 kN |
Cylinder Capacity Advance [MAX] | 61.4 kN |
Cylinder Capacity Range [MAX] | 19999 lbs |
Oil Capacity - Advance | 0.86 in3, 14.09 cm3 |
Return Type | Single-Acting, Spring Return |
Operating Pressure [Max] | 5000 psi, 350 bar |
Stroke | 0.32 in, 8.1 mm |
Weight | 0.0 LB |