Product details
- Hydraulic Cylinder
features
- Heavy disk springs maintain the clamping force - hydraulic pressure is used for release
- Single-acting design allows easy setup of hydraulic system
- Hollow plunger design allows easy retrofit for mechanical clamping
- Custom butTons can be fitted into the plunger for clamping directly against a workpiece
- Threaded body allows easy cylinders mounting directly into fixture plate
- Internal threaded plunger allows accessories to be used easily for retrofit applications
Specifications
Series | MRS |
Cylinder Capacity Advance [MAX] | 11500 lbs |
Plunger Type | Solid |
Cylinder Capacity Advance At 350 [BAR] | 51.2 bar |
Operating Pressure Ranges [MAX] | 5000 psi |
Material | Steel |
Center Hole Diameter | 0.67 in |
Cylinder Capacity [Max] | 99 kN |
Operating Pressure [Max] | 5000 psi, 350 bar |
Cylinder Capacity Advance At 5000 PSI | 11500 lbs |
Return Type | Single-Acting, Spring Return |
Body Material | Steel |
Required Operating Pressure | 5000 psi, 350 bar |
Oil Capacity - Advance | 0.5 in3, 8.19 cm3 |
Tensioning Stroke [MAX] | 0.09 in, 2.3 mm |
Action | Single-Acting |
Cylinder Capacity - Advance | 51.2 bar @ 350, 11500 lbs @ 5000 psi |
Cylinder Capacity Range [MAX] | 50 to 99 kN |
Effective Clamping Stroke | 0.09 in, 2.3 mm |
Weight | 4.6 LB |
EAN or UPC | 662005107292 |