text.skipToContent text.skipToNavigation


PEJ-1201B

Submerged Electric Pumps

Item #100191693

Product details

  • Submerged Electric Pump
  • 1.5 gal [Max] Oil Capacity

features

  • Two-speed operation reduces cycle times for improved productivity
  • Motor is submerged in the oil reservoir to run cooler, protect the motor, simplify the pump interface
  • PEJ models come with a 24 VDC remote pendant control for safer operation

Specifications

Operating Pressure [MAX] 10000 psi
HP 1/2 hp
Useable Oil Cap# 1.5 gal [Max]
Used With Single-Acting Cylinder
Valve Function Adv/Retract
Operating Pressure [MIN] 1000 psi
Valve Type Manual VMP 10000D
Weight 63.0 LB
EAN or UPC 662005170487

You May Also Like