text.skipToContent text.skipToNavigation


PEJ-1401B

Submerged Electric Pump

Item #100191699
each
    Shipment Options

Product details

  • 115 Volt
  • 1 ph
  • 50/60 Hz
  • 1/2 hp
  • 1.5 gal Usable Oil Capacity

applications

  • Small to medium size cylinders or hydraulic tools
  • Whenever a quiet, intermittent-duty cycle is needed
  • Light production and lifting applications

features

  • Powerful 0.5 hp induction motor is submerged in the oil reservoir to run cooler, protect the motor, simplify the pump interface, save space, and reduce noise
  • Large 1.5 gallon reservoir allows operation of a wide range of cylinders
  • 40-micron internal return line filter keeps oil clean, promoting longer pump life
  • Externally adjustable relief valve allows control of operating pressure without opening the pump
  • Full length side tube for easy monitoring of oil level
  • Two-speed operation reduces cycle times for improved productivity
  • Control pendant with 10' cord for remote motor operation

footnote

  • Used with double-acting cylinders.

Specifications

Oil Capacity 1 1/2 gal
Oil Delivery @ 10000 PSI (Per minute) 20 in3
RPM 1725 rpm
Type Two Stage
Voltage Rating 115
HP 1/2 hp
Reservoir Capacity 1 1/2 gal
Height 16 in
Length 13.4 in
Hertz 50/60 Hz
Width 14.8 in
Maximum Operating Pressure 10000 psi
Motor Size 1/2 hp
Valve Function Advance/Hold/Retract
Phase Single Phase
Minimum Circuit Amp 13 A
Reservoir Usable 1.5 gal
Valve Type Manual
Catalog Order Number MA100191699
Weight 63.0 LB
EAN or UPC 662005170524

You May Also Like