Product details
- 4-Way, 3-Position Valve Type
- Double-Acting Action
- 208 to 240 V Voltage
- 6.75 Amps
- 0.5 hp HP
description
- The Submerged pump is best suited to power small to medium size cylinders or hydraulic tools, or whenever a quiet, intermittent duty cycle is needed. With its low sound level and the addition of the optional oil cooler, the Submerged pump is suited to light production work as well. Its lightweight and compact design also make it ideal for applications which require some transport of the pump.
features
- Two-speed operation reduces cycle times for improved productivity
- Powerful .5 hp induction motor is submerged in the oil reservoir to run cooler, protect the motor, simplify the pump interface, save space and reduce noise
- Large 1.5 gallon reservoir allows operation of a wide range of cylinders
- 24 VDC remote pendant control on certain models for safer operation
- Externally adjustable relief valve allows control of operating pressure without opening the pump
- 40-micron internal return line filter keeps oil clean, promoting longer pump life
- Full length side tube for easy monitoring of oil level
Specifications
Reservoir Capacity | 5500 cm3, 1.5 gal, 347 in3 |
Phase | Single Phase |
Output Flow Rate At 2nd Stage | 20 in3/min, 0.27 l/min |
Valve Operation | Manual |
Pressure Rating 1st Stage | 1000 psi, 70 bar |
Voltage | 208 to 240 V |
Reservoir Size Ranges | 1 to 1.99 gal |
Valve Function | Advance/Hold/Retract |
Output Flow Rate At 1st Stage | 150 in3/min, 2.0 l/min |
Operating Pressure [Max] | 700 bar, 10000 psi |
Pressure Rating 2nd Stage | 10000 psi, 700 bar |
Pump Control | Pendant |
Type | Submerged |
Valve Type | 4-Way, 3-Position |
Charger Voltage | 230 VAC |
Flow At Rated Pressure [MAX] | 20 in3/min, 0.27 l, 0.27 l/min |
Pump Operation | Tandem Center |
Flow Rate At Ranges at Rated Pressure [MAX] | 0 to 20 in3/min, 0 to 0.34 l/min |
Valve Model | WMC 10000D |
Operating Pressure Range [MAX] | 700 bar, 10000 psi |
Relief Valve Adjustment Range | 1000 to 10000 psi, 70 to 700 bar |
No. of Speeds | 2 |
Motor Electrical Specification | 230 V, 1 Ph, 50/60 Hz |
Weight | 67.0 LB |
EAN or UPC | 662005171224 |