Product details
- 0.89 in Stroke
features
- Lower flange mounting
- Flexible design allows for manifold or threaded port connection
- No fixture hole required
- Easy installation with only 3 or 4 mounting bolts
Specifications
Action | Single-Acting |
Stroke Range | 1.0 to 1.99 in |
Material | Steel |
Operating Pressure [Min] | 500 psi |
Stroke | 0.89 in |
Series | PLSD-PLSS |
Operating Pressure [Max] | 5000 psi, 350 bar |
Cylinder Capacity Retract [MAX] | 1250 lbs |
Return Type | Single-Acting, Spring Return |
Operating Pressure Ranges [MAX] | 5000 psi |
Mounting Style | Lower Flange |
Plunger Type | Solid |
Cylinder Effective Area - Advance | 0.28 in2 |
Body Material | Steel |
Diameter | 2.25 in |
Oil Capacity - Advance | 0.25 in3 |
Weight | 2.4 LB |
EAN or UPC | 662005863501 |