Product details
- 0.89 in Stroke
features
- Threaded body mounting
- Body thread for precise cylinder height positioning
- Threaded oil port connection
- Can be threaded directly into the fixture and secured in position by means of standard flange nuts
Specifications
Material | Steel |
Mounting Style | Threaded Body |
Oil Capacity - Retract | 0.53 in3 |
Oil Capacity - Advance | 0.25 in3 |
Operating Pressure Ranges [MAX] | 5000 psi |
Cylinder Capacity Advance [MAX] | 2950 lbs |
Operating Pressure [Min] | 500 psi |
Return Type | Double-Acting, Hydraulic Return |
Operating Pressure [Max] | 5000 psi, 350 bar |
Plunger Type | Solid |
Action | Double-Acting |
Diameter | 2.25 in |
Stroke Range | 0 to 0.99 in |
Cylinder Effective Area - Retract | 0.59 in2 |
Body Material | Steel |
Series | PT |
Stroke | 0.89 in |
Cylinder Capacity Retract [MAX] | 1400 lbs |
Cylinder Effective Area - Advance | 0.28 in2 |
Weight | 2.0 LB |
EAN or UPC | 662005863600 |