Product details
- 3-Way, 2-Position Valve Type
- Single-Acting Action
- 208 to 240 V Voltage
- 9.5 Amps
- 0.5 hp HP
features
- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design make it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords or generator-driven electrical power supplies.
- Provides advance-hold-retract of single-acting cylinders
- Ideal for applications requiring load-holding
- For applications requiring solenoid valve operations
- 3 m cord with pendant controls motor and valve operation.
- Lightweight and compact design: 11,8 to 18,6 kg
- Large easy-carry handle for maximum portability
- Two-speed operation reduces cycle times for improved productivity
- 230 VAC 50/60-cycle universal motor will operate under poor voltage supply
- 24 VAC remote motor control, 3 m length for operator safety
- Starts under full load
- High strength molded shroud, with integral handle, protects motor from contamination and damage
- Designed for intermittent duty cycle.
Specifications
Operating Pressure Range [MAX] | 700 bar |
Motor Electrical Specification | 230 V, 50/60 Hz |
Duty | Intermittent |
Valve Operation | Solenoid |
Series | PU |
Pump Control | Pendant |
Reservoir Capacity | 231 in3, 3800 cm3 |
Output Flow Rate At 1st Stage | 200 in3/min, 3.31 l/min |
Flow Rate At Ranges at Rated Pressure [MAX] | 0 to 20 in3/min, 0 to 0.34 l/min |
Hz | 50/60 Hz |
Valve Type | 3-Way, 2-Position |
No. of Speeds | 2 |
Valve Function | Advance, Hold, Retract |
Pressure Rating 2nd Stage | 10000 psi, 700 bar |
Type | Economy |
Pressure Rating 1st Stage | 200 psi, 13 bar |
Sound Level | 85 dBa |
Usable Oil Capacity | 1 gal, 3.8 l |
Output Flow Rate (1st Stage) | 3.31 lpm |
Flow At Rated Pressure [MAX] | 20 in3/min, 0.32 lpm |
Output Flow Rate At 2nd Stage | 20 in3/min, 0.32 l/min |
Output Flow Rate (2nd Stage) | 0.32 lpm |
Motor HP | 0.5 Hp |
Amps | 9.5 A |
Operating Pressure [Max] | 10000 psi, 700 bar |
Pump Operation | Dump and Hold |
Voltage | 208-240 V |
Weight | 43.0 LB |
EAN or UPC | 662005125326 |