Product details
- 22.6 mm Stroke
features
- Upper flange mounting
- Flexible design allows for manifold or threaded oil port connection
- Fixture hole does not require tight tolerances
- Easy installation with only 3 or 4 mounting bolts
Specifications
Cylinder Capacity Retract [MAX] | 5.6 Tons, 5.6 kN |
Operating Pressure [Max] | 350 bar, 5000 psi |
Cylinder Capacity Range [MAX] | 0 to 49 kN |
Stroke Range | 0 to 23 mm |
Action | Single-Acting |
Series | PUS |
Weight | 2.3 LB |
EAN or UPC | 662005108176 |