text.skipToContent text.skipToNavigation


RAC-1006

Single-Acting Aluminum Cylinders

Item #100191763
each

Product details

  • Single-Acting Aluminum Cylinder
  • 5.910 in Stroke
  • 5.3100 in Bore
  • 12.64 in Collapsed Height
  • 18.54 in Extended Height

features

  • High-strength return spring for rapid cylinder retraction
  • Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
  • Hard coat finish on all surfaces extends cylinder life
  • Steel base plate and saddle protect against load-induced damage

includes

  • CR-400 Coupler, Dust Cap

Specifications

Stroke Length 5.91 in
Activating Fluid Oil
Operating Pressure [MAX] 10000 psi
Capacity Wt. 100 tons
Plunger Diameter 4.33 in
Type Spring Return
Bore Dia. 5.31 in
Extended Height 18.54 in
Cylinder Effective Area 22.19 in2
Oil Capacity 131.04 in3
Collapsed Height 12.64 in
Weight 59.0 LB
EAN or UPC 662005125807

You May Also Like