text.skipToContent text.skipToNavigation


RAC-1008

Single-Acting Aluminum Cylinders

Item #100191764
each
    Shipment Options

Product details

  • Single-Acting Aluminum Cylinder
  • 7.870 in Stroke
  • 5.3100 in Bore
  • 14.61 in Collapsed Height
  • 22.48 in Extended Height

features

  • High-strength return spring for rapid cylinder retraction
  • Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
  • Hard coat finish on all surfaces extends cylinder life
  • Steel base plate and saddle protect against load-induced damage

includes

  • CR-400 Coupler, Dust Cap

Specifications

Stroke Length 7.87 in
Activating Fluid Oil
Operating Pressure [MAX] 10000 psi
Capacity Wt. 100 tons
Plunger Diameter 4.33 in
Type Spring Return
Bore Dia. 5.31 in
Extended Height 22.48 in
Cylinder Effective Area 22.19 in2
Oil Capacity 174.72 in3
Collapsed Height 14.61 in
Weight 63.0 LB
EAN or UPC 662005125814

You May Also Like