text.skipToContent text.skipToNavigation


RAC-202

Single-Acting Aluminum Cylinders

Item #100191769
each

Product details

  • Single-Acting Aluminum Cylinder
  • 1.970 in Stroke
  • 2.4800 in Bore
  • 6.85 in Collapsed Height
  • 8.82 in Extended Height

features

  • Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%
  • Finish on all surfaces resists damage and extends cylinder life
  • High-strength return spring for rapid cylinder retraction

includes

  • CR-400 Coupler, Dust Cap

Specifications

Stroke Length 1.97 in
Activating Fluid Oil
Operating Pressure [MAX] 10000 psi
Capacity Wt. 20 tons
Plunger Diameter 1.97 in
Plunger Internal Thread 1 1/2 in - 16
Type Spring Return
Bore Dia. 2.48 in
Extended Height 8.82 in
Cylinder Effective Area 4.83 in2
Oil Capacity 9.51 in3
Collapsed Height 6.85 in
Weight 9.45 LB
EAN or UPC 662005125708

You May Also Like