text.skipToContent text.skipToNavigation


RAC-204

Single-Acting Aluminum Cylinders

Item #100191770
each

Product details

  • Single-Acting Aluminum Cylinder
  • 3.940 in Stroke
  • 2.4800 in Bore
  • 8.82 in Collapsed Height
  • 12.76 in Extended Height

features

  • Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%
  • Finish on all surfaces resists damage and extends cylinder life
  • High-strength return spring for rapid cylinder retraction

includes

  • CR-400 Coupler, Dust Cap

Specifications

Stroke Length 3.94 in
Activating Fluid Oil
Operating Pressure [MAX] 10000 psi
Capacity Wt. 20 tons
Plunger Diameter 1.97 in
Type Spring Return
Bore Dia. 2.48 in
Extended Height 12.76 in
Cylinder Effective Area 4.83 in2
Oil Capacity 19.02 in3
Collapsed Height 8.82 in
Weight 14.0 LB
EAN or UPC 662005125715

You May Also Like