Product details
- 5.91 in Stroke
- 9.84 in Outside Diameter
features
- Hollow plunger design allows for both pull and push forces
- Composite bearings increase cylinder life and side load resistance
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models
- Floating center tube increases seal life
- Steel baseplate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dustcap included on all models
- All cylinders meet ASME B-30.1 standards
Specifications
Plunger Diameter | 5.71 in, 145 mm |
Cylinder Effective Area - Advance | 25.51 in2, 164.6 cm2 |
Base Mounting Holes Thread | M10 |
Return Type | Single-Acting, Spring Return |
Body Material | Aluminum |
Plunger Type | Hollow |
Series | RACH |
Operating Pressure Ranges [MAX] | 10000 psi |
Cylinder Capacity Advance [MAX] | 1157 kN |
Action | Single-Acting |
Center Hole Diameter | 3.11 in, 79 mm |
Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
Base Mounting Holes Bolt Circle | 220 mm |
Bore Size | 7.28 in, 185 mm |
Cylinder Class | 100 Ton |
O.D. | 9.84 in, 250 mm |
Operating Pressure [Max] | 10000 psi, 700 bar |
Maximum Operating Pressure | 10000 psi |
Base To Advance Port | 2.41 in, 61 mm |
Saddle Protrusion From Plunger | 0.55 in, 14 mm |
Extended Height | 21.31 in, 541 mm |
Material | Aluminum |
Stroke | 5.91 in, 150 mm |
Saddle Diameter | 5.71 in, 145 mm |
Surface Treatment | Anodized |
Base Mounting Holes Thread Depth | 12 mm |
Oil Capacity - Advance | 150.64 in3, 2487 cm3 |
Collapsed Height | 15.4 in, 391 mm |
Weight | 161.0 LB |
EAN or UPC | 662005126439 |