Product details
- 5.91 in Stroke
- 5.12 in Outside Diameter
Specifications
Surface Treatment | Anodized |
Cylinder Class | 30 Ton |
Series | RACH |
Base Mounting Holes Thread | M6 |
Base To Advance Port | 1.14 in, 29 mm |
Extended Height | 19.02 in, 483 mm |
Plunger Diameter | 2.76 in, 70 mm |
Material | Aluminum |
Plunger Type | Hollow |
Saddle Protrusion From Plunger | 0.4 in, 10 mm |
Saddle Diameter | 2.76 in, 70 mm |
Operating Pressure [Max] | 10000 psi, 700 bar |
Return Type | Single-Acting, Spring Return |
Base Mounting Holes Thread Depth | 12 mm |
O.D. | 5.12 in, 130 mm |
Collapsed Height | 13.12 in, 333 mm |
Stroke | 5.91 in, 150 mm |
Base Mounting Holes Bolt Circle | 110 mm |
Cylinder Effective Area - Advance | 7.92 in2, 51.1 cm2 |
Cylinder Capacity Advance [MAX] | 358 kN |
Oil Capacity - Advance | 46.77 in3, 766 cm3 |
Weight | 24.6 LB |
EAN or UPC | 662005126408 |