Product details
- 5.91 in Stroke
- 9.06 in Outside Diameter
features
- Aluminum Lock Nut provides mechanical load holding for extended periods
- Hardened steel stop ring increases cylinder life and resistance to side-loads of up to 5%
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Composite bearings increase cylinder life and side load resistance
- Handles included on all models
- Steel base plate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dustcap included on all models
- All cylinders meet ASME B-30.1 standards
Specifications
Stroke | 5.91 in, 150 mm |
Extended Height | 22.56 in, 573 mm |
Optional Tilt Saddle Addition To Collapsed Height | 0.71 in, 18 mm |
Cylinder Class | 150 Ton |
Saddle Protrusion From Plunger | 0.12 in, 35 mm |
Plunger Type | Solid |
Cylinder Effective Area - Advance | 35.18 in2, 227 cm2 |
Surface Treatment | Anodized |
Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
Optional Tilt Saddle Diameter | 4.96 in |
Operating Pressure Ranges [MAX] | 10000 psi |
Base To Advance Port | 2.02 in, 51 mm |
Action | Single-Acting |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Base Mounting Holes Bolt Circle | 200 mm |
Plunger Diameter | 5.51 in, Tr 140x6 |
Cylinder Capacity Advance [MAX] | 1589 kN |
Return Type | Single-Acting, Spring Return |
Bore Size | 6.69 in, 170 mm |
Saddle Diameter | 4.45 in, 126 mm |
Series | RACL |
Material | Aluminum |
Base Mounting Holes Thread Depth | 12 mm |
Base Mounting Holes Thread | M10 |
Oil Capacity - Advance | 207.91 in3, 3405 cm3 |
Body Material | Aluminum |
Locknut Height | 3.15 in, 80 mm |
Collapsed Height | 16.65 in, 423 mm |
O.D. | 9.06 in, 230 mm |
Operating Pressure [Max] | 10000 psi, 700 bar |
Weight | 170.0 LB |
EAN or UPC | 662005125982 |