text.skipToContent text.skipToNavigation


RAR-1006

RAR Series Double-Acting Aluminum Cylinder

Item #100191804
each
    Shipment Options

Product details

  • 100 ton Capacity
  • 5.91" Stroke
  • Double Acting Aluminum Cylinder

features

  • Double-acting for rapid retraction, regardless of hose lengths and system losses
  • Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side loads of up to 10%
  • Hard coat finish on all surfaces resists damage and extends cylinder life
  • Handles standard on 50, 100, and 150 ton models
  • Steel base plate and saddle for protection against load-induced damage
  • Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
  • Built-in safety valve prevents accidental over-pressurization
  • CR-400 coupler and dust cap standard
  • All RAR cylinders are equipped with bolt-on, removable, hardened steel saddles

compliances

  • All cylinders meet ASME B-30.1 and ISO 10100 standards

caution

  • The mounting holes in these aluminum cylinders are designed for fixturing the steel base plate; they will not withstand the capacity of the cylinder

Specifications

Single/Double-Acting Double Acting
Cylinder Capacity 100 tons
Stroke Length 5.91 in
Maximum Operating Pressure 10000 psi
Outside Dia. 7.28 in
Extended Height 19.72 in
Retracted Height 13.82 in
Cylinder Effective Area - Push 22.19 in2
Oil Capacity - Push 131.02 in3
Cylinder Capacity - Push 111 tons
Oil Capacity - Pull 72.79 in3
Cylinder Capacity - Pull 62 tons
Cylinder Effective Area - Pull 12.33 in2
Collapsed Height 13.82 in
Catalog Order Number MA100191804
Weight 56.9 LB
EAN or UPC 662005125876

You May Also Like