text.skipToContent text.skipToNavigation


RAR-504

RAR Series Double-Acting Aluminum Cylinder

Item #100191809
each

Product details

  • 50 ton Capacity
  • 3.94" Stroke
  • Double Acting Aluminum Cylinder

features

  • Double-acting for rapid retraction, regardless of hose lengths and system losses
  • Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side loads of up to 10%
  • Hard coat finish on all surfaces resists damage and extends cylinder life
  • Handles standard on 50, 100, and 150 ton models
  • Steel base plate and saddle for protection against load-induced damage
  • Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
  • Built-in safety valve prevents accidental over-pressurization
  • CR-400 coupler and dust cap standard
  • All RAR cylinders are equipped with bolt-on, removable, hardened steel saddles

compliances

  • All cylinders meet ASME B-30.1 and ISO 10100 standards

caution

  • The mounting holes in these aluminum cylinders are designed for fixturing the steel base plate; they will not withstand the capacity of the cylinder

Specifications

Single/Double-Acting Double Acting
Cylinder Capacity 50 tons
Stroke Length 3.94 in
Maximum Operating Pressure 10000 psi
Outside Dia. 5.71 in
Extended Height 13.82 in
Retracted Height 9.88 in
Cylinder Effective Area - Push 10.99 in2
Oil Capacity - Push 43.25 in3
Cylinder Capacity - Push 55 tons
Oil Capacity - Pull 16.3 in3
Cylinder Capacity - Pull 21 tons
Cylinder Effective Area - Pull 4.14 in2
Collapsed Height 9.88 in
Catalog Order Number MA100191809
Weight 35.0 LB
EAN or UPC 662005125845

You May Also Like