Product details
- 2.38 in Stroke
- 4.88 in Outside Diameter
features
- Lightweight, low profile design for use in confined spaces
- Baked enamel finish for increased corrosion resistance
- Plunger wiper reduces contamination, extending cylinder life
- CR-400 coupler and dust cap included on all models
- Grooved plunger end with threaded holes for mounting tilt saddles
- Plated steel plungers
- Single-acting spring return
includes
- CR-400 coupler and dust cap on all models
Specifications
Capacity Wt. [Max] | 50 tons |
Cylinder Effective Area - Advance | 9.62 in2, 62.1 cm2 |
Puller Capacity | 50 tons |
Height [Min] | 4.81 in |
Cylinder Effective Area | 9.62 in2 |
Plunger Diameter | 2.75 in, 69.8 mm |
Series | RCS |
Collapsed Height | 4.81 in, 122 mm |
Oil Capacity | 22.85 in3 |
Height [Max] | 7.19 in |
Retracted Height | 4.81 in |
Outside Dia. | 4.875 in |
Activating Fluid | Hydraulic Oil |
Stages | 1 |
Operating Pressure [Max] | 10000 psi, 700 bar |
Cylinder Capacity | 50 tons |
Single/Double-Acting | Single Acting |
No. of Speeds | 1 |
Oil Capacity - Advance | 22.85 in3, 373 cm3 |
Collar Thread | N/A |
Plunger Internal Thread | M5 |
Capacity @ 10,000 psi | 50 tons |
Maximum Operating Pressure | 10000 psi |
Surface Treatment | Paint |
Cylinder Capacity Advance [MAX] | 435 kN |
Extended Height | 7.19 in, 182 mm |
Stroke | 2.38 in, 60 mm |
Saddle Diameter | 1.97 in, 50 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Plunger Type | Solid |
Plunger Thread Length | 0.32 in, 8 mm |
Body Material | Steel |
Bore Size | 3.5 in, 88.9 mm |
Optional Tilt Saddle Addition To Collapsed Height | 1.02 in, 26 mm |
Base Mounting Holes Bolt Circle | 1.57 in, 40 mm |
Saddle Maximum Tilt Angle Radius | 5 degrees |
O.D. | 4.88 in, 124 mm |
Stroke Range | 2.0 to 2.99 in, 48 to 94 mm |
Base To Advance Port | 0.94 in, 23 mm |
Material | Steel |
Return Type | Single-Acting, Spring Return |
Cylinder Class | 50 Ton |
Action | Single-Acting |
Saddle Protrusion From Plunger | 0.08 in, 2 mm |
Weight | 24.0 LB |
EAN or UPC | 662005302147 |