Product details
- 4.18 in Stroke
Specifications
Oil Capacity - Advance | 9.21 in3 |
Return Type | Single-Acting, Spring Return |
Material | Steel |
Cylinder Capacity - Advance | 11180 lbs @ 5000 psi |
Stroke | 4.18 in |
Cylinder Effective Area - Advance | 2.23 in2 |
Cylinder Capacity Range [MAX] | 19999 lbs |
Operating Pressure [Max] | 10000 psi, 350 bar |
Plunger Type | Solid |
Operating Pressure [Min] | 600 psi |
Series | RW |
Weight | 0.0 LB |