Product details
- 4 in Stroke
- 1.5 in Piston Diameter
features
- Clevis mount cylinders include pivot pin for mounting in your machine
- Standard rod eyes and rod clevises available for each bore size.
- NFPA style MP1
- Designed to carry shear loads
- Pivot pins should be carried by rigidly held bearings and closely fit for the entire length of the pin
Specifications
Cylinder Capacity - Advance | 39 bar @ 350 |
Stroke Range | 3.0 to 4.49 in, 95 to 119 mm |
Cylinder Capacity Retract [MAX] | 22 kN, 4900 lbs |
Cylinder Capacity Retract At 350 [BAR] | 22 bar |
Operating Pressure Ranges [MAX] | 5000 psi |
Cylinder Effective Area - Retract | 0.98 in2, 6.3 cm2 |
Rod Diameter | 1 in, 25.4 mm |
Cylinder Capacity - Retract | 22 bar @ 350 |
Operating Pressure [Max] | 5000 psi, 350 bar |
Cylinder Effective Area - Advance | 1.77 in2, 11.4 cm2 |
Stroke | 4 in, 101.6 mm |
Material | Steel |
Action | Double-Acting |
Cylinder Capacity Advance At 350 [BAR] | 39 bar |
Series | TR |
Cylinder Capacity [Max] | 49 kN |
Bore Size | 1.5 in, 38.1 mm |
Piston Diameter | 1.5 in, 38.1 mm |
Cylinder Capacity Range [MAX] | 0 to 49 kN |
Plunger Type | Solid |
Cylinder Capacity Advance [MAX] | 39 kN |
Return Type | Double-Acting, Hydraulic Return |
Body Material | Steel |
Cylinder Style | Tie Rod |
Mounting Style | Clevis |
Weight | 13.3 LB |
EAN or UPC | 662005139644 |