Product details
- Tie Rod Cylinder Style
- 2 in Bore Size
- 6 in Stroke
- 1.38 in Rod Diameter
- 50.8 mm Piston Diameter
features
- Clevis mount cylinders include pivot pin for mounting in your machine
- Standard rod eyes and rod clevises available for each bore size.
- NFPA style MP1
- Designed to carry shear loads
- Pivot pins should be carried by rigidly held bearings and closely fit for the entire length of the pin
Specifications
Mounting Style | Clevis |
Cylinder Style | Tie Rod |
Series | TR |
Cylinder Capacity Range [MAX] | 50 to 99 kN |
Rod Diameter | 1.38 in, 35 mm |
Body Material | Steel |
Piston Diameter | 50.8 mm |
Plunger Type | Solid |
Operating Pressure [Max] | 350 bar, 5000 psi |
Cylinder Capacity Retract [MAX] | 8300 lbs, 37 kN |
Cylinder Capacity Advance At 350 [BAR] | 70 bar |
Cylinder Capacity Advance [MAX] | 15700 lbs, 70 kN |
Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
Operating Pressure Ranges [MAX] | 5000 psi |
Bore Size | 2 in, 50.8 mm |
Action | Double-Acting |
Cylinder Capacity Retract At 350 [BAR] | 37 bar |
Weight | 25.3 LB |