Product details
- Tie Rod Cylinder Style
- 2 in Bore Size
- 10 in Stroke
- 1.38 in Rod Diameter
- 50.8 mm Piston Diameter
features
- Clevis mount cylinders include pivot pin for mounting in your machine
- Standard rod eyes and rod clevises available for each bore size.
- NFPA style MP1
- Designed to carry shear loads
- Pivot pins should be carried by rigidly held bearings and closely fit for the entire length of the pin
Specifications
Cylinder Capacity Retract At 350 [BAR] | 37 bar |
Cylinder Capacity Range [MAX] | 50 to 99 kN |
Bore Size | 2 in, 50.8 mm |
Operating Pressure Ranges [MAX] | 5000 psi |
Piston Diameter | 50.8 mm |
Cylinder Capacity Advance [MAX] | 15700 lbs, 70 kN |
Stroke Range | 10.0 to 11.99 in, 240 to 289 mm |
Cylinder Capacity Advance At 350 [BAR] | 70 bar |
Operating Pressure [Max] | 350 bar, 5000 psi |
Series | TR |
Cylinder Style | Tie Rod |
Rod Diameter | 1.38 in, 35 mm |
Mounting Style | Clevis |
Plunger Type | Solid |
Cylinder Capacity Retract [MAX] | 8300 lbs, 37 kN |
Body Material | Steel |
Action | Double-Acting |
Weight | 30.0 LB |