Product details
- Tie Rod Cylinder Style
- 2.5 in Bore Size
- 4 in Stroke
- 1.75 in Rod Diameter
- 63.5 mm Piston Diameter
features
- Clevis mount cylinders include pivot pin for mounting in your machine
- Standard rod eyes and rod clevises available for each bore size.
- NFPA style MP1
- Designed to carry shear loads
- Pivot pins should be carried by rigidly held bearings and closely fit for the entire length of the pin
Specifications
Operating Pressure Ranges [MAX] | 5000 psi |
Piston Diameter | 63.5 mm |
Cylinder Style | Tie Rod |
Series | TR |
Plunger Type | Solid |
Cylinder Capacity Advance At 350 [BAR] | 109 bar |
Body Material | Steel |
Mounting Style | Clevis |
Rod Diameter | 1.75 in, 44.4 mm |
Action | Double-Acting |
Operating Pressure [Max] | 350 bar, 5000 psi |
Stroke Range | 3.0 to 4.49 in, 95 to 119 mm |
Cylinder Capacity Retract [MAX] | 12500 lbs, 56 kN |
Bore Size | 2.5 in, 63.5 mm |
Cylinder Capacity Advance [MAX] | 24550 lbs, 109 kN |
Cylinder Capacity Retract At 350 [BAR] | 56 bar |
Cylinder Capacity Range [MAX] | 100 to 199 kN |
Weight | 32.2 LB |