Product details
- Tie Rod Cylinder Style
- 3.25 in Bore Size
- 4 in Stroke
- 2 in Rod Diameter
- 3.25 in Piston Diameter
features
- Clevis mount cylinders include pivot pin for mounting in your machine
- Standard rod eyes and rod clevises available for each bore size.
- NFPA style MP1
- Designed to carry shear loads
- Pivot pins should be carried by rigidly held bearings and closely fit for the entire length of the pin
Specifications
Cylinder Capacity Advance At 350 [BAR] | 185 bar |
Cylinder Capacity Retract At 350 [BAR] | 115 bar |
Cylinder Capacity Retract [MAX] | 25800 lbs, 115 kN |
Operating Pressure Ranges [MAX] | 5000 psi |
Piston Diameter | 3.25 in, 82.5 mm |
Cylinder Capacity Advance [MAX] | 41500 lbs, 185 kN |
Series | TR |
Cylinder Capacity Range [MAX] | 100 to 199 kN |
Mounting Style | Clevis |
Body Material | Steel |
Bore Size | 3.25 in, 82.5 mm |
Cylinder Style | Tie Rod |
Operating Pressure [Max] | 350 bar, 5000 psi |
Action | Double-Acting |
Rod Diameter | 2 in, 50.8 mm |
Stroke Range | 3.0 to 4.49 in, 95 to 119 mm |
Plunger Type | Solid |
Weight | 58.6 LB |