Product details
- 10 in Stroke
- 3.25 in Piston Diameter
features
- Clevis mount cylinders include pivot pin for mounting in your machine
- Standard rod eyes and rod clevises available for each bore size.
- NFPA style MP1
- Designed to carry shear loads
- Pivot pins should be carried by rigidly held bearings and closely fit for the entire length of the pin
Specifications
Cylinder Capacity - Advance | 185 bar @ 350 |
Material | Steel |
Cylinder Effective Area - Retract | 5.16 in2, 33.3 cm2 |
Cylinder Style | Tie Rod |
Plunger Type | Solid |
Cylinder Capacity Retract [MAX] | 115 kN, 25800 lbs |
Action | Double-Acting |
Bore Size | 3.25 in, 82.5 mm |
Body Material | Steel |
Series | TR |
Cylinder Capacity [Max] | 199 kN |
Cylinder Capacity Retract At 350 [BAR] | 115 bar |
Piston Diameter | 3.25 in, 82.5 mm |
Cylinder Capacity Range [MAX] | 100 to 199 kN |
Stroke | 10 in, 254 mm |
Cylinder Effective Area - Advance | 8.3 in2, 53.5 cm2 |
Cylinder Capacity Advance [MAX] | 185 kN |
Return Type | Double-Acting, Hydraulic Return |
Mounting Style | Clevis |
Cylinder Capacity Advance At 350 [BAR] | 185 bar |
Operating Pressure Ranges [MAX] | 5000 psi |
Stroke Range | 10.0 to 11.99 in, 240 to 289 mm |
Rod Diameter | 2 in, 50.8 mm |
Operating Pressure [Max] | 5000 psi, 350 bar |
Cylinder Capacity - Retract | 115 bar @ 350 |
Weight | 74.0 LB |
EAN or UPC | 662005139989 |