Product details
- Tie Rod Cylinder Style
- 4 in Bore Size
- 6 in Stroke
- 2.5 in Rod Diameter
- 101.6 mm Piston Diameter
features
- Clevis mount cylinders include pivot pin for mounting in your machine
- Standard rod eyes and rod clevises available for each bore size.
- NFPA style MP1
- Designed to carry shear loads
- Pivot pins should be carried by rigidly held bearings and closely fit for the entire length of the pin
Specifications
Piston Diameter | 101.6 mm |
Mounting Style | Clevis |
Operating Pressure [Max] | 350 bar, 5000 psi |
Cylinder Capacity Advance [MAX] | 62850 lbs, 280 kN |
Plunger Type | Solid |
Cylinder Capacity Range [MAX] | 200 to 299 kN |
Operating Pressure Ranges [MAX] | 5000 psi |
Cylinder Capacity Retract At 350 [BAR] | 170 bar |
Action | Double-Acting |
Series | TR |
Body Material | Steel |
Cylinder Capacity Advance At 350 [BAR] | 280 bar |
Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
Cylinder Capacity Retract [MAX] | 38300 lbs, 170 kN |
Bore Size | 4 in, 101.6 mm |
Cylinder Style | Tie Rod |
Rod Diameter | 2.5 in, 63.5 mm |
Weight | 91.0 LB |