Product details
- 10 in Stroke
- 1.5 in Piston Diameter
features
- Flange mount is part of the cylinder end cap, providing maximum strength and rigidity
- Allows length of cylinder to be mounted inside the machine
- NFPA style ME5
- Simple four bolt mounting pattern makes installation easy
- Mounting is best suited for tension applications
Specifications
Cylinder Capacity Retract At 350 [BAR] | 22 bar |
Cylinder Style | Tie Rod |
Material | Steel |
Operating Pressure [Max] | 5000 psi, 350 bar |
Series | TR |
Body Material | Steel |
Operating Pressure Ranges [MAX] | 5000 psi |
Stroke | 10 in, 254 mm |
Mounting Style | Flange |
Cylinder Capacity - Retract | 22 bar @ 350 |
Bore Size | 1.5 in, 38.1 mm |
Cylinder Effective Area - Advance | 1.77 in2, 11.4 cm2 |
Action | Double-Acting |
Cylinder Capacity Range [MAX] | 0 to 49 kN |
Stroke Range | 10.0 to 11.99 in, 240 to 289 mm |
Cylinder Capacity - Advance | 39 bar @ 350 |
Return Type | Double-Acting, Hydraulic Return |
Plunger Type | Solid |
Cylinder Capacity Retract [MAX] | 22 kN, 4900 lbs |
Rod Diameter | 1 in, 25.4 mm |
Piston Diameter | 1.5 in, 38.1 mm |
Cylinder Capacity Advance [MAX] | 39 kN |
Cylinder Capacity Advance At 350 [BAR] | 39 bar |
Cylinder Effective Area - Retract | 0.98 in2, 6.3 cm2 |
Cylinder Capacity [Max] | 49 kN |
Weight | 17.9 LB |