Product details
- Tie Rod Cylinder Style
- 2 in Bore Size
- 10 in Stroke
- 1.38 in Rod Diameter
- 50.8 mm Piston Diameter
features
- Flange mount is part of the cylinder end cap, providing maximum strength and rigidity
- Allows length of cylinder to be mounted inside the machine
- NFPA style ME5
- Simple four bolt mounting pattern makes installation easy
- Mounting is best suited for tension applications
Specifications
Bore Size | 2 in, 50.8 mm |
Mounting Style | Flange |
Body Material | Steel |
Operating Pressure [Max] | 350 bar, 5000 psi |
Stroke Range | 10.0 to 11.99 in, 240 to 289 mm |
Action | Double-Acting |
Cylinder Capacity Advance [MAX] | 15700 lbs, 70 kN |
Plunger Type | Solid |
Rod Diameter | 1.38 in, 35.05 mm |
Series | TR |
Cylinder Style | Tie Rod |
Cylinder Capacity Retract [MAX] | 8300 lbs, 37 kN |
Cylinder Capacity Retract At 350 [BAR] | 37 bar |
Cylinder Capacity Advance At 350 [BAR] | 70 bar |
Cylinder Capacity Range [MAX] | 50 to 99 kN |
Piston Diameter | 50.8 mm |
Operating Pressure Ranges [MAX] | 5000 psi |
Weight | 29.7 LB |