Product details
- Tie Rod Cylinder Style
- 2.5 in Bore Size
- 6 in Stroke
- 1.75 in Rod Diameter
- 63.5 mm Piston Diameter
features
- Flange mount is part of the cylinder end cap, providing maximum strength and rigidity
- Allows length of cylinder to be mounted inside the machine
- NFPA style ME5
- Simple four bolt mounting pattern makes installation easy
- Mounting is best suited for tension applications
Specifications
Rod Diameter | 1.75 in, 44.45 mm |
Operating Pressure [Max] | 350 bar, 5000 psi |
Body Material | Steel |
Action | Double-Acting |
Piston Diameter | 63.5 mm |
Bore Size | 2.5 in, 63.5 mm |
Mounting Style | Flange |
Operating Pressure Ranges [MAX] | 5000 psi |
Series | TR |
Plunger Type | Solid |
Cylinder Capacity Retract [MAX] | 12500 lbs, 56 kN |
Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
Cylinder Style | Tie Rod |
Cylinder Capacity Retract At 350 [BAR] | 56 bar |
Cylinder Capacity Advance At 350 [BAR] | 109 bar |
Cylinder Capacity Advance [MAX] | 24550 lbs, 109 kN |
Cylinder Capacity Range [MAX] | 100 to 199 kN |
Weight | 34.0 LB |