Product details
- 2 in Stroke
- 3.25 in Piston Diameter
features
- Flange mount is part of the cylinder end cap, providing maximum strength and rigidity
- Allows length of cylinder to be mounted inside the machine
- NFPA style ME5
- Simple four bolt mounting pattern makes installation easy
- Mounting is best suited for tension applications
Specifications
Cylinder Capacity Advance [MAX] | 185 kN |
Cylinder Capacity Range [MAX] | 100 to 199 kN |
Mounting Style | Flange |
Material | Steel |
Cylinder Effective Area - Retract | 5.16 in2, 33.3 cm2 |
Cylinder Capacity - Retract | 115 bar @ 350 |
Operating Pressure Ranges [MAX] | 5000 psi |
Series | TR |
Operating Pressure [Max] | 5000 psi, 350 bar |
Stroke Range | 2.0 to 2.99 in, 48 to 94 mm |
Body Material | Steel |
Piston Diameter | 3.25 in, 82.5 mm |
Plunger Type | Solid |
Cylinder Capacity [Max] | 199 kN |
Cylinder Effective Area - Advance | 8.3 in2, 53.5 cm2 |
Cylinder Style | Tie Rod |
Cylinder Capacity Retract [MAX] | 115 kN, 25800 lbs |
Action | Double-Acting |
Bore Size | 3.25 in, 85.55 mm |
Rod Diameter | 2 in, 50.8 mm |
Cylinder Capacity Advance At 350 [BAR] | 185 bar |
Stroke | 2 in, 50.8 mm |
Cylinder Capacity Retract At 350 [BAR] | 115 bar |
Return Type | Double-Acting, Hydraulic Return |
Cylinder Capacity - Advance | 185 bar @ 350 |
Weight | 52.8 LB |
EAN or UPC | 662005140626 |