Product details
- Tie Rod Cylinder Style
- 4 in Bore Size
- 2 in Stroke
- 2.5 in Rod Diameter
- 4 in Piston Diameter
features
- Flange mount is part of the cylinder end cap, providing maximum strength and rigidity
- Allows length of cylinder to be mounted inside the machine
- NFPA style ME5
- Simple four bolt mounting pattern makes installation easy
- Mounting is best suited for tension applications
Specifications
Bore Size | 4 in, 101.6 mm |
Mounting Style | Flange |
Cylinder Capacity Range [MAX] | 200 to 299 kN |
Piston Diameter | 4 in, 101.6 mm |
Operating Pressure Ranges [MAX] | 5000 psi |
Action | Double-Acting |
Operating Pressure [Max] | 350 bar, 5000 psi |
Stroke Range | 2.0 to 2.99 in, 48 to 94 mm |
Cylinder Style | Tie Rod |
Cylinder Capacity Advance [MAX] | 62850 lbs, 280 kN |
Cylinder Capacity Retract At 350 [BAR] | 170 bar |
Body Material | Steel |
Rod Diameter | 2.5 in, 63.5 mm |
Cylinder Capacity Advance At 350 [BAR] | 280 bar |
Plunger Type | Solid |
Cylinder Capacity Retract [MAX] | 38300 lbs, 170 kN |
Series | TR |
Weight | 73.5 LB |