Product details
- Tie Rod Cylinder Style
- 1.5 in Bore Size
- 4 in Stroke
- 1 in Rod Diameter
- 1.5 in Piston Diameter
features
- Foot mount cylinders provide simplest mounting option with just four bolt holes required
- Standard key mount is included ensuring proper mounting and adding rigidity
- NFPA style MS2
- Compact mounting fits in tight spaces where other cylinders cannot
Specifications
Series | TR |
Cylinder Style | Tie Rod |
Cylinder Capacity Retract At 350 [BAR] | 22 bar |
Bore Size | 1.5 in, 38.1 mm |
Cylinder Capacity Advance [MAX] | 8850 lbs, 39 kN |
Action | Double-Acting |
Piston Diameter | 1.5 in, 38.1 mm |
Body Material | Steel |
Rod Diameter | 1 in, 25.4 mm |
Cylinder Capacity Advance At 350 [BAR] | 39 bar |
Operating Pressure Ranges [MAX] | 5000 psi |
Plunger Type | Solid |
Cylinder Capacity Retract [MAX] | 4900 lbs, 22 kN |
Mounting Style | Foot |
Operating Pressure [Max] | 350 bar, 5000 psi |
Stroke Range | 3.0 to 4.49 in, 95 to 119 mm |
Cylinder Capacity Range [MAX] | 0 to 49 kN |
Weight | 12.5 LB |