Product details
- 6 in Stroke
- 1.5 in Piston Diameter
features
- Foot mount cylinders provide simplest mounting option with just four bolt holes required
- Standard key mount is included ensuring proper mounting and adding rigidity
- NFPA style MS2
- Compact mounting fits in tight spaces where other cylinders cannot
Specifications
Cylinder Capacity Retract [MAX] | 22 kN, 4900 lbs |
Cylinder Effective Area - Advance | 1.77 in2, 11.4 cm2 |
Action | Double-Acting |
Cylinder Capacity Advance [MAX] | 39 kN |
Cylinder Capacity - Retract | 22 bar @ 350 |
Stroke | 6 in, 152.4 mm |
Cylinder Style | Tie Rod |
Mounting Style | Foot |
Cylinder Capacity Range [MAX] | 0 to 49 kN |
Material | Steel |
Body Material | Steel |
Operating Pressure Ranges [MAX] | 5000 psi |
Cylinder Capacity [Max] | 49 kN |
Cylinder Effective Area - Retract | 0.98 in2, 6.3 cm2 |
Rod Diameter | 1 in, 25.4 mm |
Return Type | Double-Acting, Hydraulic Return |
Piston Diameter | 1.5 in, 38.1 mm |
Series | TR |
Plunger Type | Solid |
Bore Size | 1.5 in, 38.1 mm |
Cylinder Capacity Retract At 350 [BAR] | 22 bar |
Cylinder Capacity - Advance | 39 bar @ 350 |
Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
Operating Pressure [Max] | 5000 psi, 350 bar |
Cylinder Capacity Advance At 350 [BAR] | 39 bar |
Weight | 13.7 LB |
EAN or UPC | 662005140862 |