Product details
- Tie Rod Cylinder Style
- 2 in Bore Size
- 2 in Stroke
- 1.38 in Rod Diameter
- 2 in Piston Diameter
features
- Foot mount cylinders provide simplest mounting option with just four bolt holes required
- Standard key mount is included ensuring proper mounting and adding rigidity
- NFPA style MS2
- Compact mounting fits in tight spaces where other cylinders cannot
Specifications
Cylinder Capacity Advance At 350 [BAR] | 70 bar |
Cylinder Capacity Retract At 350 [BAR] | 37 bar |
Bore Size | 2 in, 50.8 mm |
Stroke Range | 2.0 to 2.99 in, 48 to 94 mm |
Cylinder Capacity Retract [MAX] | 8300 lbs, 37 kN |
Cylinder Style | Tie Rod |
Action | Double-Acting |
Piston Diameter | 2 in, 50.8 mm |
Mounting Style | Foot |
Operating Pressure Ranges [MAX] | 5000 psi |
Operating Pressure [Max] | 350 bar, 5000 psi |
Cylinder Capacity Advance [MAX] | 15700 lbs, 70 kN |
Body Material | Steel |
Cylinder Capacity Range [MAX] | 50 to 99 kN |
Rod Diameter | 1.38 in, 35.05 mm |
Plunger Type | Solid |
Series | TR |
Weight | 18.8 LB |