Product details
- 2 in Stroke
- 2.5 in Piston Diameter
features
- Foot mount cylinders provide simplest mounting option with just four bolt holes required
- Standard key mount is included ensuring proper mounting and adding rigidity
- NFPA style MS2
- Compact mounting fits in tight spaces where other cylinders cannot
Specifications
Cylinder Capacity Advance [MAX] | 109 kN |
Rod Diameter | 1.75 in, 44.45 mm |
Action | Double-Acting |
Cylinder Capacity - Retract | 56 bar @ 350 |
Cylinder Capacity [Max] | 199 kN |
Mounting Style | Foot |
Operating Pressure Ranges [MAX] | 5000 psi |
Cylinder Effective Area - Retract | 2.5 in2, 16.1 cm2 |
Plunger Type | Solid |
Cylinder Capacity Retract [MAX] | 56 kN, 12500 lbs |
Body Material | Steel |
Series | TR |
Stroke | 2 in, 50.8 mm |
Material | Steel |
Cylinder Effective Area - Advance | 4.91 in2, 31.7 cm2 |
Stroke Range | 2.0 to 2.99 in, 48 to 94 mm |
Cylinder Capacity Retract At 350 [BAR] | 56 bar |
Piston Diameter | 2.5 in, 63.5 mm |
Cylinder Capacity - Advance | 109 bar @ 350 |
Cylinder Capacity Range [MAX] | 100 to 199 kN |
Return Type | Double-Acting, Hydraulic Return |
Saddle Protrusion From Plunger | 174.75 mm |
Operating Pressure [Max] | 5000 psi, 350 bar |
Bore Size | 2.5 in, 63.5 mm |
Cylinder Style | Tie Rod |
Cylinder Capacity Advance At 350 [BAR] | 109 bar |
Weight | 28.9 LB |
EAN or UPC | 662005141029 |