Product details
- Tie Rod Cylinder Style
- 2.5 in Bore Size
- 10 in Stroke
- 1.75 in Rod Diameter
- 2.5 in Piston Diameter
features
- Foot mount cylinders provide simplest mounting option with just four bolt holes required
- Standard key mount is included ensuring proper mounting and adding rigidity
- NFPA style MS2
- Compact mounting fits in tight spaces where other cylinders cannot
Specifications
Cylinder Style | Tie Rod |
Operating Pressure Ranges [MAX] | 5000 psi |
Cylinder Capacity Range [MAX] | 100 to 199 kN |
Body Material | Steel |
Action | Double-Acting |
Operating Pressure [Max] | 350 bar, 5000 psi |
Stroke Range | 10.0 to 11.99 in, 240 to 289 mm |
Cylinder Capacity Advance [MAX] | 24550 lbs, 109 kN |
Cylinder Capacity Retract At 350 [BAR] | 56 bar |
Piston Diameter | 2.5 in, 63.5 mm |
Cylinder Capacity Retract [MAX] | 12500 lbs, 56 kN |
Series | TR |
Rod Diameter | 1.75 in, 44.45 mm |
Mounting Style | Foot |
Bore Size | 2.5 in, 63.5 mm |
Plunger Type | Solid |
Cylinder Capacity Advance At 350 [BAR] | 109 bar |
Weight | 42.0 LB |