Product details
- 2 in Stroke
- 3.25 in Piston Diameter
features
- Foot mount cylinders provide simplest mounting option with just four bolt holes required
- Standard key mount is included ensuring proper mounting and adding rigidity
- NFPA style MS2
- Compact mounting fits in tight spaces where other cylinders cannot
Specifications
Rod Diameter | 2 in, 50.8 mm |
Cylinder Capacity - Advance | 185 bar @ 350 |
Return Type | Double-Acting, Hydraulic Return |
Operating Pressure Ranges [MAX] | 5000 psi |
Operating Pressure [Max] | 5000 psi, 350 bar |
Cylinder Capacity Retract At 350 [BAR] | 115 bar |
Piston Diameter | 3.25 in, 82.5 mm |
Plunger Type | Solid |
Body Material | Steel |
Cylinder Capacity Range [MAX] | 100 to 199 kN |
Mounting Style | Foot |
Stroke Range | 2.0 to 2.99 in, 48 to 94 mm |
Cylinder Effective Area - Retract | 5.16 in2, 33.3 cm2 |
Cylinder Style | Tie Rod |
Cylinder Capacity Retract [MAX] | 115 kN, 25800 lbs |
Cylinder Effective Area - Advance | 8.3 in2, 53.5 cm2 |
Cylinder Capacity Advance [MAX] | 185 kN |
Material | Steel |
Action | Double-Acting |
Cylinder Capacity - Retract | 115 bar @ 350 |
Series | TR |
Cylinder Capacity [Max] | 199 kN |
Bore Size | 3.25 in, 82.55 mm |
Stroke | 2 in, 50.8 mm |
Cylinder Capacity Advance At 350 [BAR] | 185 bar |
Weight | 50.4 LB |
EAN or UPC | 662005141128 |