Product details
- Tie Rod Cylinder Style
- 3.25 in Bore Size
- 10 in Stroke
- 2 in Rod Diameter
- 3.25 in Piston Diameter
features
- Foot mount cylinders provide simplest mounting option with just four bolt holes required
- Standard key mount is included ensuring proper mounting and adding rigidity
- NFPA style MS2
- Compact mounting fits in tight spaces where other cylinders cannot
Specifications
Plunger Type | Solid |
Rod Diameter | 2 in, 50.8 mm |
Piston Diameter | 3.25 in, 82.5 mm |
Operating Pressure [Max] | 350 bar, 5000 psi |
Cylinder Capacity Advance At 350 [BAR] | 185 bar |
Cylinder Capacity Retract At 350 [BAR] | 115 bar |
Cylinder Capacity Advance [MAX] | 41500 lbs, 185 kN |
Stroke Range | 10.0 to 11.99 in, 240 to 289 mm |
Operating Pressure Ranges [MAX] | 5000 psi |
Cylinder Capacity Range [MAX] | 100 to 199 kN |
Bore Size | 3.25 in, 82.55 mm |
Mounting Style | Foot |
Cylinder Capacity Retract [MAX] | 25800 lbs, 115 kN |
Cylinder Style | Tie Rod |
Body Material | Steel |
Action | Double-Acting |
Series | TR |
Weight | 71.0 LB |