Product details
- Tie Rod Cylinder Style
- 4 in Bore Size
- 6 in Stroke
- 2.5 in Rod Diameter
- 4 in Piston Diameter
features
- Foot mount cylinders provide simplest mounting option with just four bolt holes required
- Standard key mount is included ensuring proper mounting and adding rigidity
- NFPA style MS2
- Compact mounting fits in tight spaces where other cylinders cannot
Specifications
Cylinder Capacity Retract [MAX] | 38300 lbs, 170 kN |
Bore Size | 4 in, 101.6 mm |
Cylinder Capacity Range [MAX] | 200 to 299 kN |
Plunger Type | Solid |
Action | Double-Acting |
Piston Diameter | 4 in, 101.6 mm |
Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
Cylinder Capacity Advance [MAX] | 62850 lbs, 280 kN |
Operating Pressure Ranges [MAX] | 5000 psi |
Rod Diameter | 2.5 in, 63.5 mm |
Mounting Style | Foot |
Cylinder Style | Tie Rod |
Operating Pressure [Max] | 350 bar, 5000 psi |
Body Material | Steel |
Cylinder Capacity Advance At 350 [BAR] | 280 bar |
Series | TR |
Cylinder Capacity Retract At 350 [BAR] | 170 bar |
Weight | 82.1 LB |